All-digital passive infrared (PIR) sensor with 0-10v dimming, IntelliDAPT® self-adaptive technology-no manual adjustment required, 1000 square foot coverage area, High-impact injection molded white plastic casing, Mounts to single-gang NEMA-style switch box, decorator wall plate sold separately, Line voltage 120/277VAC; 50/60 Hz,Operating temperature: 32° to 104°F (0° to 40°C).
Hubbell LightHawk PIR Dimming Wall Switch Occupancy Sensor, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single Relay, Dimming |
| Mount | Wall |
| Color | White |
| Voltage | 120/277 V |
| Material | Injection-Molded Plastic |
| Description | LightHawk PIR Dimming Wall Switch Occupancy Sensor |
| Package Quantity | 1 |
| Manufacturers Part Number | LHDMIRS3-N-WH |
| Sensor | PIR |
| Grade | Commercial |
| Weatherproof | No |
| Brand | Hubbell Control Solutions |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CEC T24 Compliant |