Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB434409

MPN #: SS20F

NSI TORK® SS20F Interval Wall Timer 18 Hour Maximum 3-Way 12-150W 24-277V White w/ Flash Warning

Product Description
A flick of the switch turns ON the load and the timer turns it OFF even when people forget or are unavailable. Ideal for control of lighting or motor loads or where an occupancy sensor is not suitable. Automatically turns off load at end of preset time which is adjustable from 1 minute to 18 hours. Time adjustment is located behind the switchplate.

APPLICATIONS:
  • Fluorescent and incandescent lighting in areas such as stockrooms.
  • Lamps or televisions which are plugged into receptacles controlled by a wall switch.
  • Exhaust Fans in bathrooms, kitchens, or work areas.
  • Hotels, motels, hospitals, schools, offices, industrial plants, retail stores, private homes.
FEATURES:
  • Flicker or beep warning features available on select models.
  • Timed override of loads controlled by electromechanical or digital time switches.
  • Simple setting of timed interval (1 minute to 18 hours) using a small screwdriver.
  • Tamper resistant timer adjustment is hidden behind wallplate.
  • Switches fluorescent lights with electronic or electromagnetic ballasts, incandescent lights, or small motor loads.
  • Multi-voltage input from 24VAC to 277VAC, 50/60 Hz.
  • Fits standard wallbox and toggle switchplate. For single or multi-gang installations.
  • Easily installs in just minutes.
  • Neutral colored white toggle switch.
  • Energy and cost savings offer fast return on investment.
PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width7 in
Depth2 in

Product Details

Type24 Hour/7 Day
Voltage24-277 V
ColorWhite
Manufacturers Part NumberSS20F
Key147130
BrandTork