Features:
- It is easy to handle install, or relocate
- It is U.V inhibited and resistant to temperature changes
Weights & Dimensions
| Length | 100 ft |
| Height | 4 ft |
Product Details
| Type | Safety Barrier Fence |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Polyethylene Safety Fence |
| Color | Orange |
| Manufacturers Part Number | ML-200 |
| Brand | ComfitWear |