Features:
- It protects streams, lakes and other waterways from silt build-up and keeps adjoining roadways free of mud
- It is durable, strong, lightweight and easy to use
- It is DOT approved in many states and approval pending in others
Weights & Dimensions
| Length | 100 ft |
| Height | 2 ft |
Product Details
| Type | Safety Barrier Fence |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Silt Fence |
| Color | Black |
| Manufacturers Part Number | SF-210 |
| Brand | ComfitWear |
Compliance & Certifications
| Certifications | DOT Approved |