Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keystone

Model # :WBB1409754

MPN #: ISO-TL-47-WHITE

Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case

Product Description
Lightweight Polyethylene Isolation Gown with Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case

CPE isolation gowns are FDA compliant and customer approved. These gowns have long sleeves, a rounded pull over neck, ties at waist, and thumb loops cuffs (to keep wrists covered/protected at all times). CPE gowns are made from non-toxic, food safe, waterproof material, which is commonly used in the food manufacturing, factories, medical industry and etc. It is ideal for economical protection against water, dust, and light acid/alkali splashes in the work area. The light material will provide a comfortable and secure fit to the body with the following features: easy tear away feature for quick removal, thumb loops to secure gown, full length open back for comfort, provides liquid protection, and light weight non linting construction.

PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width37 in
SizeUniversal
Fabric Weight45 Grams

Product Details

TypeIsolation Gown
ColorWhite
WristsElastic
Sleeve TypeLong Sleeve
StyleRear Entry with Attached Ties & Thumb Loop
Closure TypeRear Tie
MaterialPolyethylene
Description47"L Isolation Gown with Rear Entry
Package Quantity100
Manufacturers Part NumberISO-TL-47-WHITE
Primary UseLaboratory
BrandKeystone