Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2349519

MPN #: STUDENT-STK4PK

Luxor Lightweight Stackable Student Desk and Chair - 4 Pack

Product Description
The Luxor Lightweight Stackable Student Desk and Chair– 4 Pack is an ideal solution when you need multiple classroom desk and chair sets that are easy to arrange and stow when not in use.

This 4 pack is perfect for dynamic, adaptive learning environments where rooms are routinely rearranged for activities. Thanks to their minimalist construction and 16 lb. weight, the desks can be effortlessly moved around a classroom, and then stacked up to 6 high for space savings and easy storage. Comes complete with four desks and four matching classroom chairs.

Features:
  • Durable polypropylene top
  • Integrated modesty panel
  • Pencil holder
  • Dual retractable bag hooks
  • Desks can be stacked up to 6 high
  • Chairs can be hooked together side-by-side
  • Chairs can be stacked up to 10 high
  • Includes 4 desks and 4 chairs
  • Comes fully assembled

Dimensions:
  • Student Desk Overall Dimensions: 27" W x 22" D x 28" H
  • Student Chair Overall Dimensions: 19" W x 21" D x 31.5" H
  • Desk Weight: 16 lbs. each
  • Chair Weight 10 lbs. each


PRICE
$905.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth22 in
Height28 in
Weight26 lbs
Seat Height18 in

Product Details

TypeChair Desk Combo
Frame Color FamilyWhite
Top Color FamilyBlack
Capacity1 Person
DescriptionStackable Student Desk and Chair 4/PK
Number of Compartments1
Package Quantity4
Frame MaterialSteel
Manufacturers Part NumberSTUDENT-STK4PK
Chair Color FamilyGray
Seat MaterialPlastic
ShapeRectangle
Top MaterialPlastic
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA