Blue Ridge Ergonomics Polyurethane ESD Desk Height Chair with Adjustable Arms, ESD Casters, Black
Write a Review
|
Questions & Answers (0)
Product Description
Polyurethane ESD Desk Height Chair in Chrome is adjustable from 17-1/2 - 22-3/4 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, electro-static dissipating components to ensure proper ground, adjustable arm rests, and cast-aluminum base with dual-wheel, self-braking, non-marring ESD casters suitable for hard floors in electro-static dissipating polyurethane.
PRICE
$669.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 41 lbs |
| Seat Width | 16 in |
| Seat Depth | 17 in |
| Seat Height | 17-1/2 - 22-3/4 in |
| Min Seat Height | 17-1/2 in |
| Max Seat Height | 22-3/4 in |
| Base | 5-Star Base |
| Back Width | 15-1/2 in |
| Back Height | 10-1/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Arm Type | Adjustable Arms |
| Manufacturers Part Number | ESD-PDHCH-CR-T0-A1-EC |
| Brand | Blue Ridge Ergonomics |
| Type | ESD Chair |
| Color | Black |
| Accessory Type | Chair |
| Casters | Yes |
| Number of Seats | 1 |
| Country of Origin | USA |
| Footrest Included | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Desk Height Chair with Adjustable Arms |
| Back Type | Mid Back |
| Seat Material | Polyurethane |