Flash Furniture® Lila Commercial Indoor/Outdoor Restaurant Barstool, Med. Brown Seat, Blk Frame
Write a Review
|
Questions & Answers (0)
Product Description
Deliver a casual, comfortable environment to your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade restaurant barstool. The durable PE rattan back and seat are incredibly comfortable for any occasion. Available in multiple colors, this barstool is the perfect addition to your indoor and outdoor spaces, no matter the style. The lightweight, but durable, powder coated aluminum frame holds up to 400 lbs. static weight for a strong, sturdy seating option. A foot rest gives your guests another way to stay comfortable and content. For your convenience, the seat and backrest arrive completely assembled and adding the footrest is quick and easy. This barstool can be cleaned easily with a water-based cleaner.
PROMOTIONAL PRICE
$159.95was $185.95
Save $26.00 (14%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 22 in |
| Weight Capacity | 400 lbs |
| Weight | 15 lbs |
| Seat Width | 22 in |
| Seat Depth | 22 in |
| Seat Height | 22 in |
Product Details
| Assembly Required | Yes |
| Type | Bar Stool |
| Frame Color Family | Black |
| Stackable | No |
| Seat Color Family | Medium Brown |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | SDA-AD632032R-DK-BN-GG |
| Back Style | Woven Back |
| Seat Material | Wicker/Rattan |
| Collection | Lila |
| Brand | Flash Furniture |
Warranty
| Warranty | 1 Year |