Siesta Ares Resin Outdoor Barstool, Dark Gray - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Ares outdoor barstool. Made from commercial grade resin with gas injection molded legs. Perfect for heavy use areas. Great for outdoor spaces or high traffic indoor spaces. Stools are stackable, easy cleaning and UV resistant.
Price shown is for each item in set. Sold in minimum sets of 2.
Price shown is for each item in set. Sold in minimum sets of 2.
PRICE
$439.90 Sold in packages of 2 / $219.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 20 in |
| Height | 42-1/2 in |
| Weight | 13.6 lbs |
| Seat Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Bar Stool |
| Frame Color Family | Dark Gray |
| Stackable | Yes |
| Seat Color Family | Dark Gray |
| Package Quantity | 2 |
| Frame Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | ISP101-DGR |
| Back Style | Solid Back |
| Seat Material | Resin |
| Collection | Ares |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |