Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081824

MPN #: WR-1-2PK

Jameson Tools Limb and Wire Raiser, 2-Pack

Product Description
The Wire and Limb Raiser is a versatile multipurpose tool to help you avoid aerial obstacles. This tool attaches to our fiberglass poles to help you place cable on rollers during line construction or move tree branches out of the way of aerial lines. It can even help with placement of those hard-to-reach holiday decorations.

Features:
  • Made from plated steel for durability
  • Dual-hook design offers multiple usage options
  • Compatible with all fiberglass poles by Jameson with no adapter needed
  • Not for use on or near live wires
  • Includes (2) Limb and Wire Raiser tools


PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in

Product Details

TypeLimb and Wire Raiser Attachment
MaterialMetal
Package Quantity2
DescriptionLimb and Wire Raiser
ColorMetallic
Manufacturers Part NumberWR-1-2PK
BrandJameson Tools