This tree trimming kit includes everything you need to get the job done in one convenient package. The fixed-pulley pruner requires less force to make a clean cut with smooth release. The Barracuda Tri-Cut saw blade features impulse-hardened teeth and comes with a pole adapter to easily switch from saw to pruner. The FG Series fiberglass poles offer a strong yet lightweight solution without sacrificing control or bending strength. Two poles are included for a maximum 12-foot reach. For highest performance and safety, Jameson recommends always using a base pole.
Features:- FG Tree Trimming Kit includes:
- (1) 1.25 inch Cut Pruner (JA-14)
- (1) Pole Adapter (PHA-14)
- (1) Pruner Rope with Handle (PR-20)
- (1) Pole Saw Head with Center Saw Blade Mount (PS-3FP)
- (1) 13 inch Tri-Cut Saw Blade (SB-13TE)
- (1) 6' FG Base Pole (FG-6F)
- (1) 6' FG Extension Pole (FG-6)