Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Skil

Model # :WBB3054879

MPN #: CS4562B-10

Skil CS4562B-10 PWR CORE 20™ 12" Cordless Chain Saw w/ 4.0Ah Battery & Charger

Product Description
Get power and performance in a compact lightweight cordless chainsaw powered by PWRCORE 20™ lithium technology. Industry-leading technology wraps each cell of the PWRCORE 20™ battery for longer run time and battery life. Power through tasks faster with tool-less chain tensioning and auto-lubrication and have peace of mind with the anti-kickback brake. This top handle chainsaw comes equipped with a brushless motor that delivers high cutting speeds to tackle the job at hand.

Features & Benefits:
  • Cordless Chainsaw Kit - Includes PWR CORE 20™ Brushless 20V 12-Inch Chainsaw, 4.0Ah Lithium-Ion Battery and Charger, and Easy Storage Bracket.
  • Longer Run Time & Battery Life - Industry leading PWRCORE 20™ lithium battery technology wraps each cell with cooling material to keep the battery powering on for 25% longer run time and 2X battery life.
  • Powerful Performance – The digital brushless motor provides efficient, high-performance power without the hassle of gas.
  • TOOL-LESS CHAIN TENSIONING & AUTO-LUBRICATING - Adjust the chain tension on this electric chainsaw with a convenient dial on the side of the tool while reducing friction with auto-lubrication.
  • Anti-Kickback Brake - Cuts the power when kickback occurs, so you can work with confidence.
  • Easy Storgae Bracket– This blower comes equipped with an Easy Storage Hook and Bracket, to conveniently store all your SKIL PWRCORE 20™ outdoor equipment with ease.


CLEARANCE PRICE
$179.99

was $189.95
Save $9.96 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length12 in
Chain Pitch3/8 in
Chain Size12 in
Tool Weight5.5 lbs
Blade Length12 in
Tool Length12.4 in
Max Cut Diameter12 in

Product Details

TypeChain Saw
Corded/CordlessCordless
Batteries IncludedYes
Start TypeTrigger
Battery SystemPWRCORE 20
Motor TypeBrushless
StyleHandheld
Speed ControlYes
Number of Batteries1
Voltage20 V
Manufacturers Part NumberCS4562B-10
Battery Amp Hours4.0 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandSkil

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes