EGO POWER+ 56V 10" BrushlessTelescopic Pole Saw with 2.5Ah Battery
Write a Review
|
Questions & Answers (0)
Product Description
The EgoPOWER+ 10" Pole Saw introduces an industry-first LED Cut Line Indicator for improved visibility and better accuracy when working under dark, shaded canopies and low light conditions. Its telescopic carbon fiber shaft extends for a total reach up to 13 feet (or 17 feet with EP1000 extension pole, sold separately) while maintaining best-in-class weight up to 30 percent lighter than other pole saws for tree trimming. Tool-free tensioning provides fast, precise chain tensioning so you can get back to work faster. This cordless pole saw makes up to 100 cuts on a single charge with the included 56V 2.5Ah ARC Lithium battery. The electric pole saw features a high-efficiency brushless motor that delivers long runtimes, low vibrations, and an extended motor life. Its 10-inch bar and ¼-inch chain delivers smooth, precise cuts with chain speeds up to 20 m/s. The pole saw features a quick-adjust handle for ultimate control along with a shoulder strap and strap hook for added comfort. 5-year limited tool warranty, 3-year limited battery warranty
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 10 in |
| Blade Length | 10 in |
| Max Cut Diameter | 8 in |
Product Details
| Type | Telescopic Pole Saw |
| Corded/Cordless | Cordless |
| Color | Black |
| Batteries Included | Yes |
| Battery System | POWER+ |
| Voltage | 56 V |
| Description | Battery Powered Pole Saw Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | PS1001 |
| Charger Included | Yes |
| Engine/Motor Type | Brushless |
| Brand | EGO |
Warranty
| Warranty | 5 Year Tool Warranty, 3 Year Battery Warranty yr |