Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LabelMaster

Model # :WBB2354688

MPN #: LQMR

LabelMaster®LQMR Limited Quantity Marking, Removable Vinyl, 25/Pack

Product Description
When shipping limited quantities of Dangerous Goods, rely on Labelmaster's Limited Quantity Markings. These blank markings are used when shipping by ground, sea or rail, and are ideal for limited-time shipping needs. Easily removed with little or no residue, these durable markings measure 273 x 273mm and are sold in packages of 25 and cases of 900.

PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Height10-3/4 in

Product Details

TypeNew Limited Quantity Markings
MaterialVinyl
Package Quantity25
DescriptionLimited Quantity Marking
ColorBlack
Manufacturers Part NumberLQMR
BrandLabelMaster