LabelMaster® Hazard Class 4 Flammable Solid Worded Placard, 10-3/4"W x 10-3/4"H, Vinyl, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Avoid potential risks when transporting certain solids with LabelMaster's® Flammable Solid Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. Striped red and white with black, these Hazard Class 4 placards measure 273 x 273mm and are sold in packs of 25.
PRICE
$17.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Flammable Solid Placard |
| Color | Red/White/Black |
| Manufacturers Part Number | Z-EZ13 |
| Brand | LabelMaster |