Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabelMaster

Model # :T9FB3217814

MPN #: Z-EZ7R

LabelMaster® Radioactive Worded Placard, 10-3/4"W x 10-3/4"H, Vinyl, Pack/25

Product Description
Ship with confidence when transporting radioactive materials. Choose LabelMaster's® Radioactive Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. White and yellow with black, these Hazard Class 7 placards measure 273 x 273mm and are sold in packs of 25.

PRICE
$17.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Height10-3/4 in

Product Details

TypeD.O.T. Placard
MaterialVinyl
Package Quantity25
DescriptionRadioactive
ColorBlack/Yellow/White
Manufacturers Part NumberZ-EZ7R
BrandLabelMaster