LabelMaster®IPV29 Miscellaneous Dangerous Goods Placard, Wordless, Permanent Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Don't cut corners when shipping Dangerous Goods. Use Labelmaster's Miscellaneous Dangerous Goods Wordless Placards. These DOT placards meet the specifications of the UN Recommendations for the Transport of Dangerous Goods, the IMDG Code and 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They also pass IMO's 90-day sea water immersion test (IMDG 5.3.1.1.1). Using UV inks that retard peeling, chipping and fading, they are printed on permanent vinyl that is backed with a high-tactile adhesive that makes them ideal for permanent applications or dedicated equipment. Striped white and black, these Hazard Class 9 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Miscellaneous Dangerous Goods Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Miscellaneous Dangerous Goods Placard |
| Color | Black |
| Manufacturers Part Number | IPV29 |
| Brand | LabelMaster |