A 15-Pack box of Ottis Spunkmeyer Muffins in a variety of 3 flavors. Enjoy a treat with your morning coffee in the breakroom or at your desk. This Muffin Assortment comes with Individually Wrapped Muffins in Banana Nut, Chocolate Chip, and Wild Blueberry flavors. Pair with your morning coffee or tea for a great start to the day. Keep stocked in the office break room to make the entire office happy.
Ottis Spunkmeyer Muffins Variety Pack, 15 Count
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz. |
Product Details
| Type | Fresh |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Bag |
| Package Quantity | 15 |
| Description | Ottis Spunkmeyer Muffins Variety Pack |
| Manufacturers Part Number | 900-00067 |
| Gluten Free | No |
| Brand | Ottis Spunkmeyer |