Nabisco Chips Ahoy Cookies, 3.4 lb
Write a Review
|
Questions & Answers (0)
Product Description
3 packs of Nabisco Chips Ahoy Cookies for 3.4lbs total. Each cookie has chocolate chips in every bite for a chocolate-filled treat. This cookie is a perfect staple to keep stocked in the pantry or the company break room. The resealable bag locks in freshness to enjoy for many days after opening. Pack in the kids lunches or bring out for an easy after dinner dessert that will make everyone happy.
PRICE
$44.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3.4 lbs. |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Nabisco Chips Ahoy Cookies |
| Manufacturers Part Number | 220-00425 |
| Gluten Free | No |
| Brand | Nabisco |