Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Newstripe

Model # :WBB2780265

MPN #: 10000313

Newstripe Line Stencil, 1/8" Thick, PolyTough, Plastic, White

Product Description
Create parking spaces, lanes and borders with this 108" long x 4" wide Line Stencil. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 4"W x 108"H.

PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height120 in
Thickness1/8 in

Product Details

TypePolyTough
MaterialPlastic
Package Quantity1
DescriptionLine Stencil
ColorWhite
Manufacturers Part Number10000313
BrandNewstripe