Paint parking lots and traffic areas with this 8"h x 52"w MOTORCYCLE PARKING word stencil. Wording is centered on two lines. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 55"W x 20"H.
Newstripe 8" Motorcycle Parking, on two lines -1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61 in |
| Height | 26 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 8" Motorcycle Parking |
| Color | White |
| Manufacturers Part Number | 10004939 |
| Brand | Newstripe |