x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Linear Counter Display - Large, 25 Piece, Steel, White

Marv-O-Lus Linear Counter Display - Large, 25 Piece, Steel, White

Item #: WBB1191065

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$201.00 up to 17% OFF

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Linear Counter Display - Large, 25 Piece, Steel, White

Low-cost, all-purpose linear counter displays you can customize. Customize your counter rack exactly the way you want it. Just snap on the plastic hooks anywhere on the horizontal wires, and you have a tailor-made rack that can display products of varying sizes and types. Ideal for increasing impulse sales at the checkout counter and for merchandizing programs.

Features:
  • White powder-coat finish
  • Dimensions: 15-1/4"H x 12"W x 5-3/4" deep

  • MANUFACTURERS PART NUMBER 55
  • LINE Counter Racks
  • PACKAGE QUANTITY 25
  • BRAND Marv-O-Lus
  • HEIGHT INCHES 15-1/4
  • CONSTRUCTION Steel
  • FINISH White
  • DESCRIPTION Linear Counter Display - Large
  • DEPTH INCHES 5-3/4
  • WIDTH INCHES 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $47.00 with this comparable product

Marv-O-Lus Linear Counter Display - Small, 25 Piece, Steel, White

Item #: B1191064

Not Yet Rated

Usually ships in 2 to 5 days

$118.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Linear Counter Display - Large, 25 Piece, Steel, White

Marv-O-Lus Linear Counter Display - Large, 25 Piece, Steel, White

Item #: WBB1191065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant