Rediform® Record Book, Faint Ruled, 8-3/8" x 10-3/8", Black Cover, 300 Pages/Pad
|
Questions & Answers (0)
Product Description
Record book contains eye-ease heavyweight ledger paper, printed in brown and green ink. Each archival-safe, acid-free sheet is numbered and faintly ruled with margin lines. Design includes a black Texhide cover, burgundy spine and corners, perfect binding and sewn construction for strength and durability.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/8 in |
| Height | 10-3/8 in |
Product Details
| Sheets | 300 |
| Type | Ledger |
| Color | Black |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | Green |
| Paper Type | Notebook |
| Style | Ledger |
| Punched/Unpunched | Unpunched |
| Ruling | Record |
| Pads | 1 |
| Description | Record Book |
| Package Quantity | 300 Pages/Pad |
| Brand | Rediform |