- Penco's Linen Control Center allows safe centralized inventory control keeping folded and hanging goods organized.
- Provides a roomy 32.5 cubic ft. of storage space while using only 4.8 sq. ft. of floor space.
- The interior of the Linen Control Center offers configuration options with hanging bars and a shelf.
- Choice of cam lock or turn knob locking systems.
- The Linen Control Center can be personalized with your company's logo.
- Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
- Resistant to humidity, corrosion, and small impacts.
- A longer lasting finish translates into reduced equipment costs, increased value and profitability.
Penco® Linen Locker w/1 Bar & Turn Knob Lock, 32-5/8"W x 21-1/4"D x 84-5/8"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Provide your Customer with a way to Control Linen Costs and Quality.
PRICE
$599.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-5/8 in |
| Depth | 21-1/4 in |
| Height | 84-5/8 in |
| Weight | 159 lbs |
| Door Gauge | 18 ga |
| Gauge | 16 ga |
Product Details
| Lock Type | Knob Lock |
| Type | Linen Storage Locker |
| Color | Silver Vein |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Style | Linen Control Center-1 Hanging Bar, No Shelf |
| Number of Doors | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 14940-SLVN-TRNB-C |
| Brand | Penco |