Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3143031

MPN #: HUE214-1HG

Hallowell® 1-Tier 1 Door Uniform Exchange Locker, 32-9/16"W x 21"D x 84"H, Dark Gray, Assembled

Product Description
The industry standard in uniform distribution systems, Hallowell® Uniform Exchange Lockers are practical, efficient and an innovative solution to uniform handling. Available in 5 distinct models to meet your specific needs.

Features:
  • Material : Cold Rolled Sheet Steel
  • BODY CONSTRUCTION: 24 gauge, backs perforated for ventilation, galvannealed bottoms
  • BODY STYLES: Full and half height hanging uniform lockers, 9 person folded uniform exchange lockers, 8 person hanging uniform exchange locker, soiled uniform locker
  • DOOR: User doors are 20 gauge (louvered at 8 and 9 Person)
  • HINGES: 5 knuckle
  • FRAME: Master door frame is 16 gauge
  • LATCHING: Master Door: Multi-point with industry standard key lock
  • USER DOORS: Single-point turn latch for padlocks (locks not included)
  • COAT RODS: Standard for full and half height hanging uniform lockers and 8-Person exchange lockers
  • All uniform exchange lockers ship fully-assembled
  • 8 and 9 Person models are also available with keyed cam locks and built-in combination locks for patron doors (production only).
  • Padlock (Not Included)


PRICE
$1,015.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-9/16 in
Depth21 in
Height84 in
Compartment Width30-1/2 in
Compartment Depth20 in
Compartment Height81-3/4 in
Inside Width30-1/2 in
Inside Depth20 in
Inside Height81-3/4 in
Weight208 lbs
Opening Width30-1/2 in
Door Gauge20 ga
Gauge16 ga
Opening Height81-3/4 in

Product Details

Lock TypePadlock Hasp
Door TypeLouvered
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberHUE214-1HG
BrandHallowell
TypeHanging Garment Locker
ColorDark Gray
Tier TypeSingle Tier
Configuration1 Wide
StyleStorage
Number of Doors1
Number of Compartments1

Warranty

Warranty2 yr