Southworth® Linen Cover Stock Paper, 8-1/2" x 11", 65 lb, Linen, Ivory, 100 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Fine linen cover stock features 25 percent cotton content for texture and a fine linen finish. 65 lb. cover weight is ideal for report/proposal covers, business cards, pamphlets, menus, invitations, signs and more. Each acid-free sheet is compatible with laser printers, inkjet printers and copiers. Cover paper is made with a high percentage of recycled material.
PRICE
$35.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 65 lbs |
Product Details
| Package Quantity | 100 Sheets/Pack |
| Description | Linen Cover Stock Paper |
| Features | Acid-free, Lignin-free |
| Color | White |
| Manufacturers Part Number | SOUZ560CK |
| Print Technology | Inkjet, Laser |
| Paper Color Family | Ivory |
| Paper Type | Presentation Paper |
| Brand | Southworth |