Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InterQuip

Model # :WBB2314392

MPN #: LKS400-4

LINKIT 16"W 400 Series Portable Modular Dirt & Aggregate Conveyor, 13'L, 92 FPM, 110V

Product Description
LINKIT LKS400-4 - 400 Series Portable Dirt & Aggregate Conveyor 10'L x 13"W A "plug-and-play" material management solution for dirt, aggregate, brick and more. Ideal for confined spaces, restricted access sites, basements, trenches, backyards and more. Portable electric conveyor with 16" wide rubber chevron belt. The LKS400 SERIES is ideal for: Basement Excavations, Tunneling, , Recycling Swimming Pool Excavations, Tank Clean Outs and Repair, Material Stockpiling

Product Features: Robust Aluminum Construction, Heavy Duty Rubber Multi-Chevron Belt, 2 Speeds, Forward & Reverse Direction, Infinite Control System, Audible Start-Up Warning, 4 Machines Interlinked Per 110V Supply, Forklift Pockets, Foldable Wheel Kit, Removable Hopper

PRICE
$12,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 ft
Weight Capacity440 lbs
Weight290 lbs
Belt Width16 in
Overall Bed Width16 in
Belt Length13 ft

Product Details

Assembly RequiredNo
TypeDirt & Aggregate Conveyor
Horsepower1 HP
SeriesLKS400
StylePortable Conveyor
Voltage110 V
IncludesStandard Hopper, 20" Stand, Power Cord, Link Cord
MaterialAluminum
MotorInterroll 1.0KW
Conveyor Speed92 ft/min (Fast) 65 ft/min (Slow)
Manufacturers Part NumberLKS400-4
Conveyor SectionStraight
BrandInterQuip

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL