Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InterQuip

Model # :WBB2732772

MPN #: LP400-18

LINKUP 16"W 400 Series Portable Modular Dirt & Aggregate Conveyor, 18'L, 92 FPM, 110V

Product Description
The LINKUP LP400-18 Conveyor is a Robust, Powerful, and Compact Dirt Conveyor. Powered by a 3-Phase Drum Drive motor with a 110V single-phase power supply. With two Speeds, Bi-Directional, Cleated Rubber Belt that can move up to 800 Lbs. of material at a time, that's up and over 60TBH!The Standard LK400-18FT LINKUP Conveyor is ready for work.

Features:

  • One Drive Drum Section
  • One Tail Drum Section
  • One Intermediate Section
  • Receiving Hopper
  • Stacked and Strapped for Shipping and Storage
  • Heavy Duty 3-Phase Motor with 110v Inverter
  • Built in Control Box
  • 30' Pendant Controller
  • Four Support Stands
  • Endless/Vulcanized 2" Cleated Belt
PRICE
$13,249.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 ft
Belt Width16 in
Overall Bed Width16 in
Belt Length18 ft

Product Details

Assembly RequiredYes
TypePortable Modular Conveyor
Horsepower1/2 HP
SeriesLK400
Style2" Cleated Belt
Capacity60TPH (Tons per Hours Output)
Voltage110 V
IncludesStandard Hopper, Stands (2 Sets), Power/Link Cord, Pendant Controller
MaterialGalvanized Steel
MotorRulmeca 1KW
Conveyor Speed92 ft/min (Fast) 65 ft/min (Slow)
Manufacturers Part NumberLP400-18
Conveyor SectionStraight
BrandInterQuip

Warranty

Warranty1 yr