Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178305

MPN #: 101104658

Diversey™ Linosafe® Linoleum/Stone Stripper, Solvent Scent, 5 Gallon Envirobox

Product Description
A specially formulated stripper for alkali sensitive floors. Prepares the floor for new finishing application. Safe for use and will not damage or discolor floors. Designed for floor finish removal on linoleum, rubber, marble and other sensitive substrates. LinoSAFE® Linoleum/Stone stripper is a specially formulated stripper designed for use on Linoleum and other sensitive substrates.

Features:
  • Efficiently removes existing floor finish on linoleum, rubber, marble and other sensitive substrates
  • Will not damage or discolor sensitive substrates with proper use
Application Instructions:
  • Designed for floor finish removal on linoleum, rubber, marble and other sensitive substrates
  • Test for softening or color bleeding before use


PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

TypeFloor Stripper
ScentSolvent
Size Type5 Gallon Box
Package Quantity1 Box
DescriptionLinoleum/Stone Stripper
pH9.8
ApplicationStripping
Manufacturers Part Number101104658
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio1:4
BrandDiversey