Diversey Stench & Stain Digester, Floral Scent, 32 oz. AccuMix Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Commercial-grade digester eliminates the most severe carpet stains and malodors caused by body fluids and organic matter. Doubles as a drain cleaner and odor counteractant. Safe for use on all carpet types, including wool and 5th generation fibers.
PRICE
$205.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Carpet Cleaner |
| Scent | Floral |
| Size Type | 32 oz. Bottle |
| Helps Remove | Beverage Stains, Food Stains, Organic Matter, Water-Based Soil |
| Package Quantity | 6 Bottles |
| Description | Stench & Stain Digester |
| pH | 7 |
| Manufacturers Part Number | 101109752 |
| Floor Type | Carpet |
| Dilution Ratio | 1:128 - 1:32 |
| Brand | Diversey |