Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167591

MPN #: 95547312

Diversey™ Pro Strip™ SC Floor Stripper, Solvent Scent, 5 L Spray Bottle

Product Description
Cut through quicker with Pro Strip™ commercial-grade stripper. High-efficiency product penetrates and emulsifies the toughest finishes, minimizing the time and effort required to do a great job. Low-odor formula significantly reduces use-related irritation. Ammonia- and butyl-free. Pro Strip™ SC High Efficiency Floor Stripper is a highly concentrated low odor floor stripper formulated to meet Green Seal® requirements.

Features:
  • Powerful, fast-acting, low foam formula quickly bites through layers of finish as soon as it is applied
  • Delivers fast, consistent removal of floor finish
  • Suitable for facilities where odor is a concern
  • Not formulated with butyl or ammonia
Applications:
  • Designed for floor finish removal on VCT, terrazzo and concrete flooring
  • Can be used on tile and grout. Not intended for use on wood, linoleum, rubber, marble, painted surfaces or on surface colored and acid dyed concrete floors as this product may harm these surfaces
  • Test for softening or color bleeding on asphalt floors before using


PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 liter

Product Details

TypeFloor Stripper
pH12.25
ApplicationStripping
ScentSolvent
Size Type5 Liter Bottle
Helps RemoveFloor Finish/Sealant
Package Quantity1
DescriptionFloor Stripper
Manufacturers Part Number95547312
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio1:13 - 1:20
BrandDiversey