Waldmann LINURA.edge Slim Profile LED Light, 22-26V DC, 15W, Acrylic, 29.7"
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 114041000-00801360 LINURA.edge: Slim profile, tilt radius of +/-60° with the latest LED technology (>170 lm / W), 29.7"
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29.7 in |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | Machine Light |
| Lens | Acrylic |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Silver |
| CRI | >80 |
| Beam Angle | 60 ° |
| Wattage | 15 W |
| Voltage | 22/26VDC V |
| Material | Aluminum/ Plastic |
| Description | LINURA.edge Slim Profile LED Light, 22-26V DC, 15W, Acrylic, 29.7" |
| Package Quantity | 1 |
| Manufacturers Part Number | 114041000-00801360 |
| Bulb Type | LED |
| Mounting Style | Bracket |
| Lumens | 1575 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |