Features:
- Guaranteed relief for extremely dry, cracked lips
- Long-lasting hydration
- Matte finish
- Hypoallergenic
- 100% Money Back Guarantee
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | 0.15 oz |
Product Details
| Active Ingredients | Beeswax |
| Package Type | Stick |
| Package Quantity | 2 |
| Description | Lip Repair Cooling Lip Balm |
| Series | Lip Repair |
| Manufacturers Part Number | K1710402 |
| Form | Lip Balm |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | O'Keeffe's |