Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CoreTex

Model # :WBB2322407

MPN #: 71433

CoreTex® Sun X 30 71433 Sunscreen Lotion, SPF 30+, Lotion, Pouch, 300/Case

Product Description
Sun X SPF 30+ Broad Spectrum Sunscreen has been tested by an independent laboratory, allowing the following claims to be made:
  • FDA compliant with new FDA Sunscreen Monograph
  • Contains Aloe Vera Gel & Vitamin E
  • Broad Spectrum Sunscreen with UVA/UVB protection
  • Passed the Lineman's Glove Test (Type 1 Class 2 ANSI/ASTM D 120)
  • FDA rated Water Resistant with maximum allowed duration time (80 minutes).
  • PABA Free & Oil Free

    Priced Per Pouch
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

Active IngredientsAvobenzone, Homosalate, Octinoxate, Octisalate, Oxbenzone
Package TypePouch
Package Quantity300 Packets/Case
DescriptionSunscreen
SeriesSun X 30
Manufacturers Part Number71433
Shelf Life24 Months
FormLotion Pouch
Indoor/OutdoorOutdoor
Spf FormulaSPF 30
BrandCoreTex