Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJR Filtration

Model # :WBB1125614

MPN #: NMO600P4SH

Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 14"L, 600 Micron, Steel Ring - Pkg Qty 50

Product Description
Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 14"L, 600 Micron, Standard Steel Ring - Pkg Qty 50

Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.

PRICE
$126.91  Sold in packages of 50 / $2.54 ea

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Weight0.1 lbs
Diameter4-1/8 in

Product Details

TypeLiquid Bag Filter
Microns600 mic
IncludesHandle
Ring MaterialStandard Steel Ring
Package Quantity50
Bag MaterialNylon Mesh
Manufacturers Part NumberNMO600P4SH
BrandAJR Filtration