Sewn Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 100 Micron, Plastic Flange - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Sewn Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 100 Micron, Plastic Flange Top - Pkg Qty 50
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
PRICE
$112.00 Sold in packages of 50 / $2.24 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.2 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 100 mic |
| Includes | No Handle |
| Ring Material | Plastic Flange Top |
| Package Quantity | 50 |
| Bag Material | Nylon Mesh |
| Manufacturers Part Number | NMO100P3P |
| Brand | AJR Filtration |