Sewn Liquid Bag Filter, Nylon Mesh, 5-1/2"Dia. X 15"L, 200 Micron, Steel Ring-Pkg Qty 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Sewn Liquid Bag Filter, Nylon Mesh, 5-1/2"Dia. X 15"L, 200 Micron, Standard Steel Ring-Pkg Qty 50
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
PRICE
$183.50 Sold in packages of 50 / $3.67 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 0.4 lbs |
| Diameter | 5-1/2 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 200 mic |
| Includes | Handle |
| Ring Material | Standard Steel Ring |
| Package Quantity | 50 |
| Bag Material | Nylon Mesh |
| Manufacturers Part Number | NMO200P7SH |
| Brand | AJR Filtration |