Liquid Bag Filter, Nylon Mesh, 7-1/16"Dia. X 32"L, 200 Micron, Steel Ring - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.
PRICE
$305.00 Sold in packages of 50 / $6.10 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Weight | 0.2 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Liquid Bag Filter |
| Microns | 200 mic |
| Includes | Handle |
| Ring Material | Standard Steel Ring |
| Package Quantity | 50 |
| Bag Material | Nylon Mesh |
| Manufacturers Part Number | NMO200P2SH |
| Brand | AJR Filtration |