Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638362

MPN #: 40-135

ComStar® 1 Quart Liquid Plug Liquid Leak Sealant Seals Leak in Boiler & Hot Water Systems - Pkg Qty 24

Product Description
Liquid Boiler Leak Sealant, 1 Qt.

Features:

  • Seals boiler and circulating hot water system leaks
  • Non-freezing, odorless, will not harm seals
  • Just add to boiler water and run system
  • Liquid plug will seek out the leak and plug it
  • No flush necessary.
PRICE
$360.00  Sold in packages of 24 / $15.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Quart

Product Details

TypeSealant
Capacity1 Quart
Package Quantity24
DescriptionLiquid Boiler Leak Sealant
Manufacturers Part Number40-135
BrandComStar