- Ask for the best, ask for the original Freeze Safe. This industrial coolant and heat transfer fluid is the best on the market. Recommended for HVAC systems: thermal storage, water chillers, computer room cooling, solar systems, heating & cooling loops, radiant heating and where contact with potable water is possible.
- Environmentally Safe
- Biodegradable
- Safe Propylene Glycol Formula
- Non-Toxic, Non-Irritating
- Contains Corrosion Inhibitor
ComStar® 5 Gallon Freeze Safe Propylene Glycol 80% Anti-Freeze with Blue Color & Inhibitor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 42 lbs |
| Size | 5 Gal |
Product Details
| Type | Heat Transfer Fluid |
| Capacity | 5 Gallons |
| Package Quantity | 1 |
| Description | Inhibited Propylene Glycol Anti-Freeze |
| Color | Blue |
| Manufacturers Part Number | 35-761 |
| Brand | ComStar |