Coffee mate® Liquid Coffee Creamer, Irish Creme, 0.38 oz Mini Cups, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Coffee-Mate® Liquid Coffee Creamer, Irish Creme
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen. Lactose-free, cholesterol-free, Kosher dairy and shelf-stable..
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen. Lactose-free, cholesterol-free, Kosher dairy and shelf-stable..
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.38 oz |
| Product Dimensions | 9.5" x 15.4" x 4.2" |
Product Details
| Premeasured | Y |
| Type | Liquid |
| Flavor | Irish Creme |
| Packing Type | Mini Cups |
| Package Quantity | 200 |
| Description | Liquid Singles |
| Gluten Free | N |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |