N'Joy® Sugar Foods Non-Dairy Powdered Creamer, Cream, 0.07 oz., 1000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Nondairy creamer comes in convenient single-serve packets. Ideal for reception areas or breakrooms. Powdered creamer offers a rich, creamy taste and texture for your hot beverage that does not require refrigeration and is the perfect substitute for milk, cream or half and half. Creamer dissolves instantly and smoothly. Creamer contains zero milligrams of cholesterol, zero milligrams of sodium and zero grams of trans-fat.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.07 oz. |
Product Details
| Premeasured | Yes |
| Type | Non-Dairy |
| Flavor | Cream |
| Package Quantity | 1000 |
| Description | Powder Singles |
| Manufacturers Part Number | SUG92406 |
| Brand | N'Joy |
Compliance & Certifications
| Certifications | Kosher Certified |