Coffee mate® Non-Dairy Powdered Creamer, Original Lite, 11 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Nestle® Coffee-Mate Non-Dairy Powdered Creamer
Nestle® rich and creamy nondairy creamer offers the smooth taste. Simply add to your beverage, stir and enjoy. Original Lite Creamer dissolves quickly and easily without diluting or cooling coffee. Lactose-free creamer does not have to be refrigerated. Store in a dry, cool environment.
Nestle® rich and creamy nondairy creamer offers the smooth taste. Simply add to your beverage, stir and enjoy. Original Lite Creamer dissolves quickly and easily without diluting or cooling coffee. Lactose-free creamer does not have to be refrigerated. Store in a dry, cool environment.
PRICE
$5.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | Original Cream-Lite |
| Package Quantity | 1 |
| Description | Powder Canister |
| Manufacturers Part Number | NES74185 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |