Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641627

Global Industrial™ Liquid Laundry Detergent, 1 Gallon Bottle, 4/Case

Product Description
✓ Ideal for all types of machines including High Efficiency (HE)
✓ Suitable for all water temperatures and conditions
✓ Low-foam controlled sudsing action

The Global Industrial™ Liquid Laundry Detergent is an all-fabric, all-temperature liquid laundry detergent. It is perfect for use in all commercial, high efficiency (HE), and home style machines. Fast-acting, high performance surfactants gently loosen, lift, and suspend soils from fabric. Loosened soils remain in suspension and are encapsulated with anti-soiling agents for complete rinsing. Leaves cleaned clothes and linens with a lingering fresh clean scent.

  • Package Quantity of 4 bottles
  • PRICE
    $73.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight36 lbs
    Size1 gal

    Product Details

    TypeLiquid Laundry Detergent
    Specific Gravity1.0324
    pH8.0-9.0
    ColorBlue
    Capacity1 gal
    ScentFresh & Clean
    Size TypeGallon Bottle
    Helps RemoveDirt & Soil From Clothing/Linens
    DescriptionLaundry Detergent
    Package Quantity4 Bottles
    Viscosity @ 25°C>400 cps °C
    Water SolubilityComplete
    Dilution Ratio1/4 Cup per Load
    BrandGlobal Industrial