Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183
|
Questions & Answers (0)
Product Description
Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray - Floral, Gallon Bottle, 4 Bottles - 902183
PRE-TREAT is a carpet detergent formulated for pre-spraying soiled traffic lanes prior to extraction or rotary brush shampoo cleaning. It contains non-butyl solvents, biodegradable surfactants and builders to assist in the removal of oily soil and light greases from all types of carpet. Use also for spin bonnet cleaning.
Use Prior to Extraction Cleaning PRE-TREAT is sprayed on the carpet 5 to 10 minutes before extracting or shampooing to begin loosening traffic lane soil and spots, resulting in cleaner carpets. It is safe on commercial and residential nylon, including stain resistant nylon, wool and polypropylene.
Mix one part PRE-TREAT to five parts water. Spray traffic lane and spots with a low pressure pump-up sprayer until damp but not wet at the rate of one gallon mixed solution to 400 square yards of carpeting. Apply the spray directly toward the carpet - six to eight inches from the surface. Allow 5 to 10 minutes for PRE-TREAT to act prior to shampooing with a rotary scrubber or an extraction system.
PRE-TREAT is a carpet detergent formulated for pre-spraying soiled traffic lanes prior to extraction or rotary brush shampoo cleaning. It contains non-butyl solvents, biodegradable surfactants and builders to assist in the removal of oily soil and light greases from all types of carpet. Use also for spin bonnet cleaning.
Use Prior to Extraction Cleaning PRE-TREAT is sprayed on the carpet 5 to 10 minutes before extracting or shampooing to begin loosening traffic lane soil and spots, resulting in cleaner carpets. It is safe on commercial and residential nylon, including stain resistant nylon, wool and polypropylene.
Mix one part PRE-TREAT to five parts water. Spray traffic lane and spots with a low pressure pump-up sprayer until damp but not wet at the rate of one gallon mixed solution to 400 square yards of carpeting. Apply the spray directly toward the carpet - six to eight inches from the surface. Allow 5 to 10 minutes for PRE-TREAT to act prior to shampooing with a rotary scrubber or an extraction system.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Weight | 38 lbs |
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Specific Gravity | 1 |
| pH | 10 |
| Color | Clear |
| VOC Content | 0.025 |
| Scent | Floral |
| Size Type | Gallon Bottle |
| Helps Remove | Traffic Lane Solid Build Up, Stains |
| Description | Carpet Traffic Land Pre-Spray |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 902183 |
| Floor Type | Carpet |
| Viscosity @ 25°C | <10cP °C |
| Dilution Ratio | 1:5 |
| Brand | Multi-Clean |