Global Industrial
Model # :WB670283
Global Industrial Anti-Foam Additive, 1 Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Anti-Foam Additive - Case Of Four 1 Gallon Bottles
Global Industrial Anti-Foam Additive eliminates troublesome foam that can interfere with the operation and performance of cleaning equipment and cleaning procedures. Defoam controls excess foam from detergents, proteins and other sources. Add to return tanks of extraction machines, floor scrubbers, use in CIP solution tanks or spray defoaming applications.
Application Guidelines:
Return tanks: Add ½-1 oz. per gallon of return tank capacity.
Industrial & CIP: Add 1 oz. per 50 gallons of mixing tank capacity.
Surface spraying: Add 1 part Defoam to 10-20 parts of water. Spray directly onto foam.
Intended for Industrial/Commercial use.
Global Industrial Anti-Foam Additive eliminates troublesome foam that can interfere with the operation and performance of cleaning equipment and cleaning procedures. Defoam controls excess foam from detergents, proteins and other sources. Add to return tanks of extraction machines, floor scrubbers, use in CIP solution tanks or spray defoaming applications.
Application Guidelines:
Return tanks: Add ½-1 oz. per gallon of return tank capacity.
Industrial & CIP: Add 1 oz. per 50 gallons of mixing tank capacity.
Surface spraying: Add 1 part Defoam to 10-20 parts of water. Spray directly onto foam.
Intended for Industrial/Commercial use.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Scent | Fresh |
| Size Type | Gallon Bottle |
| Helps Remove | Excess Foam |
| Package Quantity | 4 Bottles |
| Description | Anti-Foam Additive |
| Color | White |
| Manufacturers Part Number | 670283 |
| Floor Type | Carpet |
| Brand | Global Industrial |