ECOS® Pro Free & Clear Laundry Detergent Liquid, 170 oz. Bottle, 2 Bottles - PL9371/02
Write a Review
|
Questions & Answers (0)
Product Description
Versatile, safe and hypo-allergenic, Ecos can be used in high-efficiency machines or standard machines and in hot, warm or cold water. Safely cleans clothes without disintegrating fabric fibers or fading colors. Free and Clear version has no scent, and no fabric softener added, it just cleans Non-toxic, readily-biodegradable, pH balanced formula is made using sustainable, plant-based ingredients. Product is free of synthetic perfumes and dyes, greywater and septic safe. Recognized by the EPA's DfE and USDA's Biopreferred Program. 170 oz. bottle. Sold 2 bottles per case.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 170 oz |
Product Details
| Type | Liquid |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Liquid |
| Capacity | 170 oz |
| Scent | Unscented |
| Applicable Materials | Colored Fabrics |
| Size Type | 170 oz. Bottle |
| Helps Remove | Food Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains |
| Package Quantity | 2 Bottles |
| Description | Free & Clear Laundry Detergent |
| Manufacturers Part Number | PL9371/02 |
| Brand | ECOS Pro |