Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Latex-ite

Model # :WBB3177261

MPN #: 31263EA

Latex-ite® 2X Premium Blacktop Crack Filler, 1 Gallon Jug

Product Description
Shipping is limited to approved regions based on temperature requirements. Latex-ite® 1 Gallon 2X Crack Filler is a specially formulated Acrylic Latex Rubber Vinyl Polymer Blend that provides extended life & greater durability than ordinary cold pour formula crack fillers. Our fast dry additive accelerates drying & curing time. For blacktop cracks up to 1/2" wide. It is very easy to use: Just clean the crack, shake the container and squeeze the rubberized liquid into the crack to seal it. (Note: If product is not available to order in your area that is due to nighttime temperatures. Product may not cure and/or track in late fall and early spring applications).

Features:
  • Premium filler for cracks up to 1/2" wide
  • Fortified with latex and asphalt binders to strengthen bond
  • Low VOC Formula / Easy soap & water clean-up


PRICE
$12.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width6 in
Height13-1/2 in
Weight8 lbs
Size1 Gallon
Coverage75 Sq. Ft. of 1/2" Crack

Product Details

Assembly RequiredNo
TypeLiquid
ColorBlack
For Use WithAsphalt
Capacity1
Size TypeJug
MaterialAsphalt
DescriptionPremium Blacktop Crack Filler
Package Quantity1
Manufacturers Part Number31263EA
BrandLatex-ite