Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Latex-ite

Model # :WBB3177276

MPN #: 32016EA

Latex-ite® Trowel Patch® 1 Gallon Pail

Product Description
Shipping is limited to approved regions based on temperature requirements. Latex-ite® Trowel Patch® is a smooth asphalt repair product. It is designed to repair medium to large cracks, smooth out rough spots and fill minor depressions. Trowel Patch® is a time tested and we like to call it the cure all for damaged areas on driveways and parking lots. It trowels to a smooth, feather-edge finish and has Fass-Dri technology for rapid drying and setting. (Note: If product is not available to order in your area that is due to nighttime temperatures. Product may not cure and/or track in late fall and early spring applications).

Features:
  • 1 gallon pail
  • Patented black, cement-like formula
  • For rough spots, depressions, low spots and medium/large cracks
  • Just trowel and smooth over troubled area
  • Allow to fully cure prior to sealing
  • Low VOC Formula / Easy soap & water clean-up
  • Do Not apply product over gas and oil stained asphalt: it will not adhere


PRICE
$15.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4
Width8-1/4 in
Height12 in
Weight11.2 lbs
Size1 Gallon
Coverage5 Sq. Ft.

Product Details

Assembly RequiredNo
TypeBucket
ColorBlack
For Use WithAsphalt
Capacity1
Size TypePail
MaterialAsphalt
DescriptionTrowel Patch
Package Quantity1
Manufacturers Part Number32016EA
BrandLatex-ite