- Convenient refills for SmartCompliance General Business Cabinets contain individual items for restocking for first aid kits
- For general use around office or home
- For Use With: First Aid Only 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
First Aid Only Liquid Skin Bandage For SmartCompliance Cabinets, 4" x 5/8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 5/8 |
| Weight | 0.1 lbs |
| Size | 4" x 5/8" |
Product Details
| Type | Liquid Bandage |
| Color | Blue |
| Material | Liquid Polymer |
| Sterile | No |
| Package Quantity | 1 |
| Description | Liquid Skin Bandages |
| Manufacturers Part Number | 90447 |
| Brand | First Aid Only |
| People per Pieces | 1 |